Shop All Pavement Markings
Nuvue Products
Nuvue 2665 360 Dergee Telescopic Round Lens - 72 In.
Mfr # 2665
Zoro # G504008806
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvue Products
- MFR # 2665
- Zoro # G504008806
- UPC # 39996026657
- Country of Origin China
- Category Pavement Markings
Description
Features
- 360° Telescopic Round Lens with Metal Feet Spike
- Color - Red & White
- Size - 0.5 in. Diameter
- Fiberglass Shaft size - 72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printer, BMP51 Series, Single Color Capability (BMP51)
- NMC Danger Do Not Enter Sign, D104A (D104A)
- 5S SUPPLIES 8 Wastes of Lean Poster 24in X 32in (POSTER-8WL-V1)
- JACKSON SAFETY Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound (29081)
- ZORO SELECT Driveway Marker, Hi-Viz Lime, PK10 (664-10)
- TAPCO Pavement Marker, Amber, 3-7/16" L, PK200 (CM-1A)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- HARRIS Pavement Marking Tape, White, 2-Way, 150 ft, Width: 2 in (PT-3-2WT)
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- Nuvue Products Pavement Markings