Shop All Cell Phone Cases
Nuvomed
Sterilizing Box, White
Mfr # UVB-6/0892
Zoro # G8240157
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Earrings; Masks; Phones; Small Accessories; Watches
- Weight 0.7 lbs
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvomed
- MFR # UVB-6/0892
- Zoro # G8240157
- UPC # 859811008923
- Country of Origin China
- Category Cell Phone Cases
Details
For Use With | Earrings; Masks; Phones; Small Accessories; Watches |
Weight | 0.7 lbs |
Color | White |
Material | Plastic |
Description
High quality UV lamp helps protect your family's health. Not only for the phone, also for small accessories like watches, earrings, masks and more. 360° sterilization eliminates 99.9% dirty stuff. One key operation, timing sterilization. Working Mode: 5 mins - Soft Sterilized; 15 mins - Medium Sterilized; 30 mins. Micro USB cable included to help charge from USB port. Lightweight and portable, great for family, office or outdoor travel. Compact, fashionable and beautiful in appearance and convenient for taking along. 185nm UV wave length. 0.5W Ultraviolet tube. 4 x 0.06W Ultraviolet LED.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Replaces GS Portalac PWL12V7 With 12V Solar Panel Charger (MAX3466883)
- TRIPP LITE SuperSpeed Hub, 4-Port, USB 3.0, 4-1/5"Wx1-3/10"Lx2/5"H, BK (TRPU360004SLIM)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for YACHT CTX20L-BS Battery (YTX20L-BS77)
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- OTTERBOX Commuter Case For Samsung Galaxy S24 , Run Wildflower (77-94506)
- OTTERBOX Symmetry Folio Case For Apple Ipad 10.9 2022, Starry Night (77-89975)
- AMPD Classic Slim Dual Layer Case for Samsung Galaxy A23 / A23 5G Black (AA-A23-CLASSIC-BLK)
- URBAN ARMOR GEAR Plyo Pro Case for Samsung Galaxy S23 Ultra, Ice (214159114343)
- OTTERBOX Symmetry Plus Clear Magsafe Case For Apple Iphone 14 Pro Max , Clear (77-89263)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Baby Blue Jeans (77-94627)
- RICHBOX Richbox 4713008490419 Waterproof & Shockproof Case for iPhone X & XS; White (4713008490419)
- Nuvomed Cell Phone Cases