Shop All Kitchen Faucets
Nuvofusion
Manual, 8" Mount, 4 Hole Kitchen Faucet
Mfr # FB2122NDL
Zoro # G3066727
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvofusion
- MFR # FB2122NDL
- Zoro # G3066727
- UPC # 663370325649
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
Item FB2122NDL 8 In. Centerset Kitchen Faucet wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALSONS Pin, Polished Chrome, Wall (U5001-PK)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (25010)
- ANVIL Roller Chair, Cast Iron, 8 In (0560503120)
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8495NDL 4" Centerset Bar Faucet (KB8495NDL)
- NUVOFUSION Manual, 8" Mount, 2 Hole Kitchen Faucet (FB2121NDL)
- NUVOFUSION FB2751NDLSP 8-Inch Centerset Kitchen Faucet with Sprayer (FB2751NDLSP)
- DELTA Trinsic Single Handle Pull-Down Kitchen Faucet (9159-DST-CDN)
- T&S BRASS Faucet, Lav , 4"Centers, Leadfree (B0871)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV2061LS)
- T&S BRASS Faucet8" Ctr Deck 12" Noz For - Part# B0221M (B0221M)
- Nuvofusion Kitchen Faucets & Accessories