Shop All Kitchen Faucets
Nuvofusion
Manual, 8" Mount, 2 Hole Kitchen Faucet
Mfr # FB2121NDL
Zoro # G3066788
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvofusion
- MFR # FB2121NDL
- Zoro # G3066788
- UPC # 663370325632
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
Item FB2121NDL 8 In. Centerset Kitchen Faucet wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2250-4)
- DIXON Reducing Coupler/Adapter, 2 x 3 In, 125psi (2030-DA-AL)
- MUSTEE 24 in W x 36 in L x 10 in H, Fiberglass, Mop Sink (65M)
- MUSTEE High Impact-Resistant Vinyl Bumper Guards (63.401)
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8495NDL 4" Centerset Bar Faucet (KB8495NDL)
- NUVOFUSION FB2751NDLSP 8-Inch Centerset Kitchen Faucet with Sprayer (FB2751NDLSP)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002CH)
- MOEN U By Kitchen Pulldown (9126EVNL)
- T&S BRASS Faucet, Pantry , H/C, Gsnk, Leadfre (B0300)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22060-CP)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- Nuvofusion Kitchen Faucets & Accessories