Shop All Kitchen Faucets
Nuvofusion
Manual, 4" Mount, 2 Hole KB8498NDL 4" Centerset Bar Faucet
Mfr # KB8498NDL
Zoro # G3068066
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Brushed Nickel
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvofusion
- MFR # KB8498NDL
- Zoro # G3068066
- UPC # 663370326530
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Brushed Nickel |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | KB8498NDL 4" Centerset Bar Faucet |
Description
Item KB8498NDL 4 In. Centerset Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Carolina Left Hand Trip Lever Brushed Nickel (THU808#BN-A)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (118)
- BOSHART Insert Adapter Steel Mip 3/4 (UNLMAS-075)
- T&S BRASS Seat For - Part# Ts3164-45 (TS3164-45)
- NUVOFUSION Manual, 8" Mount, 2 Hole Kitchen Faucet (FB2121NDL)
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8495NDL 4" Centerset Bar Faucet (KB8495NDL)
- NUVOFUSION FB2751NDLSP 8-Inch Centerset Kitchen Faucet with Sprayer (FB2751NDLSP)
- DELTA Emmeline Single Handle Pull-Down Kitchen Faucet (9182-AR-PR-DST)
- ELKAY Lever Handle, 8" Mount, Commercial 4 Hole Widespread Faucet, 4" Spout, 6" Handle (LK801GN08L2)
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- BUNN Plastic Faucet (26685)
- Nuvofusion Kitchen Faucets