Shop All Kitchen Faucets
Nuvofusion
Manual, 4" Mount, 2 Hole KB8491NDL 4" Centerset Bar Faucet
Mfr # KB8491NDL
Zoro # G3068084
product price: $48.07
/ea
$48.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvofusion
- MFR # KB8491NDL
- Zoro # G3068084
- UPC # 663370326493
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KB8491NDL 4" Centerset Bar Faucet |
Description
Item KB8491NDL 4 In. Centerset Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Tube Copper Crimp Clamp Ring (QCR7X)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007MB)
- BRASSCRAFT Valve Gas 1/2Fl X 1/2Fip (PSSD-41)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF14701)
- NUVOFUSION Manual, 8" Mount, 2 Hole Kitchen Faucet (FB2121NDL)
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8495NDL 4" Centerset Bar Faucet (KB8495NDL)
- NUVOFUSION FB2751NDLSP 8-Inch Centerset Kitchen Faucet with Sprayer (FB2751NDLSP)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7185EWSRS)
- KINGSTON BRASS KS8798DL Concord 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798DL)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV1061LS)
- TEMPLETON 9D00080762 Universal Kitchen Sink Spray Hose & Head Black (TE881361)
- Nuvofusion Kitchen Faucets