Shop All Kitchen Faucets
Nuvofusion
Manual, 4" Mount, 2 Hole KB8490NDL 4" Centerset Bar Faucet
Mfr # KB8490NDL
Zoro # G3068048
product price: $119.57
/ea
Free Shipping & Returns
$119.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Matte Black
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvofusion
- MFR # KB8490NDL
- Zoro # G3068048
- UPC # 663370524301
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Matte Black |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KB8490NDL 4" Centerset Bar Faucet |
Color/Finish | Black |
Description
Item KB8490NDL 4 In. Centerset Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Turret With Single Inlet Cold Water (980-937CP)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103ORB)
- ELKAY Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Sensor Operated Faucet-Ac (LKB736C)
- ZORO SELECT Tubing, EPDM 1/4 In OD, 100 Ft. (1526-125250)
- NUVOFUSION FB2751NDLSP 8-Inch Centerset Kitchen Faucet with Sprayer (FB2751NDLSP)
- NUVOFUSION Manual, 8" Mount, 2 Hole Kitchen Faucet (FB2121NDL)
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8495NDL 4" Centerset Bar Faucet (KB8495NDL)
- ZURN -XL FAUCET, WIDESPREAD FLEX HOSE, 'C', '4', HOSE SP LEAD FRE (Z831C4-XL-HS)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.1 (0047-UA3)
- ACCENT Accent K-5342 Two Handle Kitchen Faucet - Chrome (K-5342)
- FISHER MFG Filler, Glass, Lead Free, S/S, Ped For - Part# Fis54194 (FIS54194)
- Nuvofusion Kitchen Faucets