Shop All Pendants
Nuvo
Zelda 1-Light Pendant, E26 60W, Black, Gray Metal Shade, Faux Leather Straps
Mfr # 60/7646
Zoro # G608455780
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Mounting Hanging
- Voltage 120 V
- Light Type Medium
- Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14" |
Diameter | 14" |
Details
Mounting | Hanging |
Voltage | 120 V |
Light Type | Medium |
Style | Transitional |
Shade Type | Shade Material |
Shade Color Family | Gray |
Item | Pendants |
Finish | Black |
Lamp Watts | 60 W |
Bulb Technology | Incandescent |
Lamp Included | 1 |
Dimmable | Lamp Dependent |
Material | Steel |
Standards | cULus, Rated for Damp Location |
Description
The Zelda 60-7646 pendant is crafted with simplicity and function at the core of its industrial design. Adorned with faux leather straps to match the black finish, the added textile elegance to the gray metal shade. The shade is painted white on the interior to reflect maximum light output. Perfect over a kitchen island for increased illumination when prepping for a meal, or use a pair over a bathroom vanity flanking a mirror for a unique touch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU10 120V (S9384)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (861714)
- ILC Replacement for Philips Mhc100/c/u/mp/3k replacement light bulb lamp (MHC100/C/U/MP/3K PHILIPS)
- ILC Replacement for Fulham Fep-100-277-118tb Long Version (FEP-100-277-118TB LONG VERSION FULHAM)
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel (62-106)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- NUVO Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included (60-5895)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included (60-5509)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- Nuvo Pendants