Shop All Pendants
Nuvo
Yorktown 4-Light Pendant - Burnished Brass Finish - Clear Glass
Mfr # 60/7936
Zoro # G011695247
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Maintaining a contemporary aesthetic, the Yorktown pendants embody a traditional design approach that is free and airy. Incorporating a simple frame draws your eye to the clean lines and simplicity, without sacrificing style. A large, clear glass cylinder sits gently within the fixture, for maximum output from the light source. Striking a balance between tradition and minimalism, these pendants are available in two sizes, creating a sense of space and openness, suitable for various rooms including dining, entry, and living areas. Available in three beautiful finishes, burnished brass, matte black, and polished nickel, Yorktown ensures timeless elegance for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE55)
- NICOR LIGHTING 4 In. Remodel Lo-volt Airtight (14101AR)
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- DABMAR LIGHTING Pagoda Light, 102, G, Aluminum, 3 Tier (LV102-G)
- NUVO 1 Light 16 in. Pendant Warehouse Shade White (SF76-283)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- NUVO Fixture, Trestle, 4 Light, Housing Finish: Old Wood (60-6424)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- Nuvo Pendants