Shop All Strip Lights
Nuvo
Winchester 5-Light Pendant Bronze/Aged Wood Finish
Mfr # 60/6426
Zoro # G0196553
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology Incandescent
- Dimmable Lamp Dependent
- Standards cETLus, Dry Location Rated
- Voltage 120V
- Includes (1) 48 inch Chain; (1) 12 foot Wire; (4) 60W ST19 Medium Base Incandescent Lamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/6426
- Zoro # G0196553
- UPC # 045923664267
- Country of Origin China
- Category Strip Lights
Details
Item | Fixture,Pendant,4L,60W,ST19,Medium Base |
Bulb Technology | Incandescent |
Dimmable | Lamp Dependent |
Standards | cETLus, Dry Location Rated |
Voltage | 120V |
Includes | (1) 48 inch Chain; (1) 12 foot Wire; (4) 60W ST19 Medium Base Incandescent Lamps |
Watts | 60W |
Description
Fixture,Pendant,4L,60W,ST19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Rsm-175-s-tp (RSM-175-S-TP ADVANCE)
- EKENA MILLWORK Rotherham Ceiling Medallion, Two Piece (Fits Canopies up to 3 1/2"), 18"OD x 3 1/2"ID x 1 1/2"P (CM17RO2)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8538)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- NUVO Link 1-Light LED Tube Pendant with White Glass Brushed Nickel Finish (62/2932)
- NUVO Frankie 3-Light 14 in. Pendant Aged Bronze Finish with White Glass (60/6543)
- SUPERSHINE 8TSSF-232-UNV-EB81-U 8 ft. Commercial Fluorescent Strip Light (SU3257048)
- SUNBLASTER Universal T5 Light Strip Hang (SL0900099)
- SIGNIFY LED Linear Strip Fixture, 4 ft., 3500K (FSS440L835-UNV-DIM)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 4 Tube (LABW-I4T5-D12)
- LITHONIA LIGHTING Light Fixture, 58W, 120-277V, White (WT8 2 32 MVOLT GEB10IS)
- Nuvo Strip Lights