Shop All Strip Lights
Nuvo
Winchester 2-Light Pendant Bronze/Aged Wood Finish
Mfr # 60/6425
Zoro # G0196587
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology Incandescent
- Voltage 120V
- Standards cETLus, Dry Location Rated
- Dimmable Lamp Dependent
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/6425
- Zoro # G0196587
- UPC # 045923664250
- Country of Origin China
- Category Strip Lights
Details
Item | Fixture,Pendant,2L,60W,ST19,Medium Base |
Bulb Technology | Incandescent |
Voltage | 120V |
Standards | cETLus, Dry Location Rated |
Dimmable | Lamp Dependent |
Watts | 60W |
Includes | (1) 48 inch Chain; (1) 12 foot Wire; (2) 60W ST19 Medium Base Incandescent Lamps |
Description
Fixture,Pendant,2L,60W,ST19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel Four-Head Multi-Directional Track (P900012-009)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 6PK (40468-SU)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Interior Lights) (RSLJ57B)
- ILC Replacement for Midmark 015-1045-00 replacement light bulb lamp (015-1045-00 MIDMARK)
- NUVO Frankie 3-Light 14 in. Pendant Aged Bronze Finish with White Glass (60/6543)
- NUVO Link 1-Light LED Tube Pendant with White Glass Brushed Nickel Finish (62/2932)
- NUVO LIGHTING 10W LED Under Cabinet Light Bar, 18", 3000K, 860L, 120V (63/700)
- LUMAPRO Channel Strip Fluorescent Fixture, F17T8 (2UWT1)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 6IN 30K 90CRI WL MW)
- WESTGATE LSS-4FT-46W-MCTP-BKHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCTP-BK)
- DAY-BRITE CFI Strip 4000K LED, 132.7 lm/W, 4,000 K (FSSEZ440L840-UNV-EMLED)
- Nuvo Strip Lights