Shop All LED Bay Lights
Nuvo
Wattage 80W/100W/120W and CCT Selectable 3K/4K/5K LED UFO High Bay, 120-347 Volt, White Finish
Mfr # 65/812
Zoro # G812109974
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/812
- Zoro # G812109974
- UPC # 45923651953
- Country of Origin Viet Nam
- Category LED Bay Lights
Description
SATCO NUVO's 65-812 Round High Bay Field Selectable fixture in a white finish, offers an energy efficient and low-maintenance alternative to traditional HID fixtures. This luminary is field selectable, giving users the flexibility to choose from three wattage and three CCT options during installation. The fixture is constructed with a durable die-cast aluminum housing and an IK08 impact-rated polycarbonate lens. Featuring 6kV surge protection, 120V-347V range voltage and NEMA 4X IP65 wet location ratings, this high bay is resilient in various commercial environments. Compatible with a wide variety of accessories sold separately this fixture can be customized to accommodate a multitude of lighting needs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING GBF Base 2.3W LED Elevator Bulb BA15D, 12V, 3000K, 200 Lumens, PK 4 (GBF-2320-4)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- SYLVANIA Natural B10 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40756)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- NUVO 150 Watt UFO LED High Bay - 5000K - 21600 Lumens - 120-277 Volt - White Finish (65/794R2)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- LITHONIA LIGHTING LED Low Bay, 134.5 W, 96-3/16" L, Dimmable (UFITL9620000LMSEFMVOLTGZ10 40K 80CRI WH)
- Nuvo LED Bay Lights