Shop All LED Bay Lights
Nuvo
Wattage 80W/100W/120W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish
Mfr # 65/770R2
Zoro # G310877641
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/770R2
- Zoro # G310877641
- UPC # 45923648298
- Country of Origin Viet Nam
- Category LED Bay Lights
Description
SATCO NUVO's 65-770R2 Round High Bay Field Selectable Fixture is an energy efficient and maintenance-free solution to traditional HID high bay fixtures. This luminaire features ColorQuick and PowerQuick technology allowing a choice of three wattages, 80W/100W/120W, and three CCT options, 3000K/4000K/5000K, at the time of installation. With a durable die-cast aluminum housing, IK08 impact rated polycarbonate lens, 6kV surge protection, IP65 rating and 0-10V dimming capabilities, this luminaire is built to endure the rigorous conditions found in most commercial environments. This fixture is also DLC Premium rated, has 50,000 hours rated life and is backed by a 5 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, NON-Dimmable, 120-277V, 5000K, Wet/Enclosed Rated (RA19L1600C50-2C)
- TCP LED, 14W, DIM, 27KFL, PAR38, Flood (LED14P38D27KFL)
- FENIX 18000 Lumen Super Bright Rechargeable Flashlight (LR80R)
- ILB GOLD Germicidal Ultraviolet Bulb 2 Pin Base G5, Replacement For Donsbulbs BLE-5T254 (BLE-5T254)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- NUVO Fixture, LED, Hi-Bay, 110W, 4000K, 15297L, 120V-277V, White (65/641)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- NUVO LED Canopy Fixture - 100 Watt - CCT Selectable - Bronze Finish (65/632R1)
- NUVO LIGHTING 200W UFO LED High Bay - 29000L - 5000K - 277-480V - 0-10V Dim - Black (65/806)
- Nuvo LED Bay Lights