Shop All LED Bay Lights
Nuvo
Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay, 120-347 Volt, White Finish
Mfr # 65/813
Zoro # G112110007
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/813
- Zoro # G112110007
- UPC # 45923651960
- Country of Origin Viet Nam
- Category LED Bay Lights
Description
SATCO NUVO's 65-813 Round High Bay Field Selectable fixture in a white finish, offers an energy efficient and low-maintenance alternative to traditional HID fixtures. This luminary is field selectable, giving users the flexibility to choose from three wattage and three CCT options during installation. The fixture is constructed with a durable die-cast aluminum housing and an IK08 impact-rated polycarbonate lens. Featuring 6kV surge protection, 120V-347V range voltage and NEMA 4X IP65 wet location ratings, this high bay is resilient in various commercial environments. Compatible with a wide variety of accessories sold separately this fixture can be customized to accommodate a multitude of lighting needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 6xv03 replacement light bulb lamp, 24PK (6XV03 GRAINGER)
- ILC Replacement for Damar 300par56nsp 120v replacement light bulb lamp (300PAR56NSP 120V DAMAR)
- MAXXIMA Work Light, Square Shape, LED Lighting (MWL-45)
- CURRENT Reveal A19 E26 (Medium) LED Bulb White 60 W (45656)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- NUVO LED Linear High-Bay With Interchangeable Lens, 110W/130W/155W Wattage 3K/4K/5K CCT Selectable (65/1011)
- NUVO LED Linear High-Bay With Interchangeable Lens, 65W/75W/85W Wattage 3K/4K/5K CCT Selectable (65/1010)
- NUVO Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, White (65/631)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- NUVO 150 Watt UFO LED High Bay - 5000K - 21600 Lumens - 120-277 Volt - White Finish (65/794R2)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 93W (IBG 15L MVOLT)
- Nuvo LED Bay Lights