Shop All Vanity Lights
Nuvo
Vista 4 Light Vanity Fixture Etched Opal Glass Polished Nick
Mfr # 60-5184
Zoro # G3391022
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 32-3/8"
- Housing Finish Polished Nickel
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-5184
- Zoro # G3391022
- UPC # 45923651847
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8" |
Width | 32-3/8" |
Details
Housing Finish | Polished Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 4 |
Light Type | A19 Bulb Medium Base 100W Max. |
Style | Transitional |
Collection | Vista |
Fixture Series | Vista |
Description
Wall Fixture,4L,Vanity,Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH22-120-L)
- FEIT ELECTRIC Led Lght 1X4 4000 Lumen (FP1X4/4WY/NK)
- ILC Replacement for Light Bulb / Lamp Hpl575/120x Plus replacement light bulb lamp (HPL575/120X PLUS LIGHT BULB / LAMP)
- MABIS General Purpose Penlight, White, PK6 (32-760-000)
- NUVO 6 Light 36 in. Vanity Racetrack Style Bronze, Height: 4-3/4" (60-1286)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1591)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO Laguna 1 Light Vanity White Glass Forest Bronze (60-5921)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- NATIONAL BRAND 3-Light Brushed Nickel Bath Light (617608)
- Nuvo Vanity Lights