Shop All Vanity Lights
Nuvo
Vista 3 Light Vanity Fixture Etched Opal Glass Polished Nick
Mfr # 60-5183
Zoro # G3390943
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 23-3/8"
- Housing Finish Polished Nickel
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-5183
- Zoro # G3390943
- UPC # 45923651830
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8" |
Width | 23-3/8" |
Details
Housing Finish | Polished Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 3 |
Light Type | A19 Bulb Medium Base 100W Max. |
Style | Transitional |
Fixture Series | Vista |
Collection | Vista |
Description
Wall Fixture,3L,Vanity,Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aeroflash 040-0028 replacement light bulb lamp (040-0028 AEROFLASH)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (908-1PK)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- JESCO SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/40-W-SW)
- NUVO Canal Large Vanity LED Brushed Nickel White Acrylic Lens (62/1543)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1591)
- NUVO Mercer LED Wall Sconce Brushed Nickel, Height: 4" (62-319)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- NUVO 5 Light 30 in. Vanity Strip Polished Chrome (SF77-196)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- Nuvo Vanity Lights