Shop All Pendants
Nuvo
Vintage 1 Light Pendant Clear Glass Vintage Lamp Included Po, Mounting: Canopy
Mfr # 60-5402
Zoro # G3392090
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8-5/8"
- Width 6-1/2"
- Housing Finish Polished Nickel
- Lamp Type incandescent
- Mounting Canopy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8-5/8" |
Width | 6-1/2" |
Details
Housing Finish | Polished Nickel |
Lamp Type | incandescent |
Mounting | Canopy |
Number of Lights | 1 |
Light Type | A19 Bulb, 100W Max. |
Style | Transitional |
Collection | Vintage |
Fixture Series | Vintage |
Description
Pendant Fixture,1L,Vintage Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fowler 53-900 replacement light bulb lamp (53-900 FOWLER)
- SYLVANIA Fluorescent, 8 W, T5, Miniature Bi-Pin (G5) (F8T5/CW 25/CS)
- ILC Replacement for Sylvania F15t8/d830 replacement light bulb lamp (F15T8/D830 SYLVANIA)
- ILC Replacement for Keystone Technologies Kteb-432lbf-1-tp-pic (KTEB-432LBF-1-TP-PIC KEYSTONE TECHNOLOGIES)
- NUVO Doral Small LED Pendant Dark Bronze Copper Accent Finish Dar (62-856)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- Nuvo Pendants