Shop All Pendants
Nuvo
Valdora 1-Light Pendant 10 in. Polished Nickel White Opal Glass
Mfr # 60/7872
Zoro # G809578899
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.38 in
- Voltage 120V
- Style Traditional
- Finish Polished Nickel
- Material Steel, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10.38 in |
Wire Length | 144 in |
Rod Length | 36 in |
Details
Voltage | 120V |
Style | Traditional |
Finish | Polished Nickel |
Material | Steel, Glass |
Watts | 60W |
Dimmable | Lamp Dependent |
Standards | cULus Listed |
Glass Finish | White Opal |
Light Direction | Down |
Lamp Count | 1 |
Lamp Base | Medium |
Sloped Ceiling Compatible | Yes |
Location Rating | Damp |
Lamp Shape | A19 |
Description
Evoke a sense of tranquility with the Valdora 60-7872 small pendant, which pays homage to classic, luminous illumination. A schoolhouse-inspired shade floats in a chic finish of polished nickel, perfectly complimenting the fixture base and white hue of the glass. Transform the rooms in your home with harmonious fixtures, paying homage to traditional style but designed for today's style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for L & E PAR 46 replacement light bulb lamp (PAR 46 L & E)
- ILC Replacement for Howard M0400-81c-211-k (M0400-81C-211-K HOWARD)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT35120-277V)
- ILC Replacement for Sylvania Fm13/835 replacement light bulb lamp (FM13/835 SYLVANIA)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel (62-106)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included, Lamp Type: incandescent (60-5409)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- Nuvo Pendants