Shop All Flushmount Lights
Nuvo
Valdora 1-Light Flush Mount 10 in. Natural Brass White Opal Glass
Mfr # 60/7860
Zoro # G909579000
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 60W
- Dimmable Lamp Dependent
- Standards cULus Listed
- Glass Finish White Opal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7860
- Zoro # G909579000
- UPC # 45923678608
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 10.38 in |
Details
Voltage | 120V |
Watts | 60W |
Dimmable | Lamp Dependent |
Finish | Natural Brass |
Standards | cULus Listed |
Glass Finish | White Opal |
Material | Steel, Glass |
Location Rating | Damp |
Lamp Count | 1 |
Lamp Base | Medium |
Style | Traditional |
Lamp Shape | A19 |
Light Direction | Down |
Description
Evoke a sense of tranquility with the Valdora 60-7860 small flush mount, which pays homage to classic, luminous illumination. A schoolhouse-inspired shade floats in a rich finish of natural brass, perfectly complimenting the fixture base and white hue of the glass. Transform the rooms in your home with harmonious fixtures, paying homage to traditional style but designed for todays style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC1-27-100)
- ADVANCE Ballast, Electronic, Bulb T8,120V (REB2P32N35M)
- ILC Replacement for Lights OF America Fml27ex replacement light bulb lamp (FML27EX LIGHTS OF AMERICA)
- ILC Replacement for Osram Sylvania Dulux L 36w/21-840 replacement light bulb lamp (DULUX L 36W/21-840 OSRAM SYLVANIA)
- NUVO 10-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1673)
- NUVO 2-Light 60W Incandescent Flush Fixture, Mahogany Bronze / Champagne Finish (60-1255)
- NUVO 9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK (62/1763)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- NUVO 2-Light 60W Incandescent Flush Fixture, White Finish (60-6113)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23281-1PK)
- Nuvo Flushmount Lights