Shop All Sconces
Nuvo
Trilby 1-Light Wall Sconce - Matte White with Burnished Brass
Mfr # 60/7392
Zoro # G403531917
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Width 7.375
- Dimmable Lamp Dependent
- Finish Matte White / Burnished Brass
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 16 |
Width | 7.375 |
Depth | 20.375 |
Details
Dimmable | Lamp Dependent |
Finish | Matte White / Burnished Brass |
Voltage | 120 |
Lamp Included | No |
Standards | cULus |
Lamp Watts | 60 |
Lamp Type | A19 |
Lamp Type - Fixtures | A19 |
Lighting Technology | Incandescent |
Weight | 4.51 |
For Use With | Indoor Lighting |
Material | Steel |
Description
The Trilby 60-7392 wall light features an adjustable swing arm and a versatile finish and is perfect for a reading nook or office area. The half-bowl shade is matte white. The reflective interior lining is ideal for maximizing light output. With a burnished brass sure to complement your existing finishes, Trilby suits a variety of home decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable 59405 Outdoor Light Control Socket With Photocell (192010)
- HYGRADE Bulb, HID, 150, ED17, Medium Base, Metal Halide (S5860)
- ILC Replacement for Grainger 6xv03 replacement light bulb lamp, 24PK (6XV03 GRAINGER)
- DIAMOND VISIONS Diamond Visions Owl LED Head Lamp 18 pk, 18PK (08-3075)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & White (809-1S-RB-WH)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- SKELETONS & MORE Skull & Bone Sconce, No Candle (SCON-1000)
- NORWELL Double L Sconce 26 LED Vanity Light - Chrome (8146-CH-FA)
- Nuvo Sconces