Shop All Vanity Lights
Nuvo
Trax 1 Module Wall Sconce Frosted Glass Brushed Nickel
Mfr # 62-102
Zoro # G3397681
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20"
- Width 7"
- Lamp Type Led
- Mounting Wall
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62-102
- Zoro # G3397681
- UPC # 45923321023
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 20" |
Width | 7" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Led |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | Rectangular LED 10W |
Style | Contemporary |
Fixture Series | Trax |
Collection | Trax |
Finish | Bronze Nickel |
Description
Wall Fixture,1L,Frosted Glass Br Nkl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For WOLF A129 (WW-EHRT-9)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-G)
- HYGRADE 150W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5834)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- NUVO Mercer LED Wall Sconce Brushed Nickel, Height: 4" (62-319)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1591)
- NUVO 1 Light 7 in. Vanity Diamond in. U in. Channel Glass White (SF76-273)
- MAXIM Dart 3-Light 21.25" Wide Satin Nickel Vanity Light (21283SWSN)
- Nuvo Vanity Lights