Shop All Track Lighting Fixtures
Nuvo
Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Angle Arm, Black finish
Mfr # TK424
Zoro # G3407299
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 3
- Lighting Technology LED
- Color Temperature 3000K
- Lamp Voltage - Track Lighting Head 120V
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # TK424
- Zoro # G3407299
- UPC # 45923434242
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 5-3/4 in |
Length (In.) | 3.38 in |
Width (In.) | 2.75 in |
Height (In.) | 2.75 in |
Details
Number of Heads - Track Lighting | 3 |
Lighting Technology | LED |
Color Temperature | 3000K |
Lamp Voltage - Track Lighting Head | 120V |
Finish | Black |
Fixture Type | Indoor Lighting |
Standards | cETLus - Listed, Dry Location |
Dimmable | Yes-Dimmable |
Material | Stainless Steel |
Lumens | 3060L |
CRI | 90 |
Rated Life | 30000 |
Lamp Type | Integrated LED |
Description
LED Track Light Kit,3L,12W,Angle Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6-230V (6S6-230V)
- ILC Replacement for SLI Sylvania Lighting 15t6/cl 145v LED Replacement replacement light bulb lamp (15T6/CL 145V LED REPLACEMENT SLI SYLVANIA LIGHT)
- SATCO 9W T2 LED Light Bulb - Candelabra Base - White Finish (S7361)
- ILC Replacement for SYLVANIA 20335 (20335 SYLVANIA)
- NUVO Fixture, Track Head, LED, 12W, 120V, Piston Head, White (TH497)
- NUVO 1-Light, R20, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH305)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Brushed Nickel Finish (TH302)
- NUVO 1-Light, R30, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH306)
- NUVO 1-Light, MR16, 12V Track Head, Round, Black Finish (TH235)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634W)
- Nuvo Track Lighting Fixtures