Shop All Vanity Lights
Nuvo
Teton 1-Light Vanity, E26 60W, Natural Brass, Clear Beveled
Mfr # 60/7711
Zoro # G608455797
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.625"
- Width 4.375"
- Lamp Type Medium
- Mounting Wall
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7711
- Zoro # G608455797
- UPC # 45923677113
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10.625" |
Width | 4.375" |
Details
Item | Wall |
Lamp Type | Medium |
Mounting | Wall |
Voltage | 120 V |
Style | Contemporary |
Shade Type | Shade Material |
Lamp Watts | 60 W |
Lamp Included | 1 |
Finish | Natural Brass |
Glass Color | Clear Beveled |
Standards | cULus, Rated for Damp Location |
Bulb Technology | Incandescent |
Dimmable | Lamp Dependent |
Description
The Teton 60-7711 one-light vanity light is styled with contemporary elements and a lustrous finish. A beautiful natural brass adorns the fixture's body and socket cover, illustrated through clear beveled glass for a sleek silhouette. Pairing this wonderful fixture with vintage filament bulbs ups the style factor. Bring panache to your powder room flanking the vanity or spruce up that entryway -- superb style for your home's illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Rs-2S200-Tp (RS-2S200-TP)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T450B)
- ILC Replacement for Osram Sylvania Qhe2x32t8-unv-psn-mc (QHE2X32T8-UNV-PSN-MC OSRAM SYLVANIA)
- BUYERS PRODUCTS 32 Inch 16,200 Lumen LED Clear Combination Spot-Flood Light Bar (1492163)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- NUVO Canal Large Vanity LED Brushed Nickel White Acrylic Lens (62/1543)
- NUVO Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades (60-329)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- VAXCEL Toledo 4L Vanity Satin Nickel (W0242)
- Nuvo Vanity Lights