Shop All Sconces
Nuvo
Tango 1-Light Wall Sconce - Matte Black with Burnished Brass
Mfr # 60/7467
Zoro # G603531847
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14
- Width 6.25
- Dimmable Lamp Dependent
- Finish Matte Black / Burnished Brass
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 |
Width | 6.25 |
Depth | 10 |
Details
Dimmable | Lamp Dependent |
Finish | Matte Black / Burnished Brass |
Voltage | 120 |
Lamp Type - Fixtures | A19 |
Lighting Technology | Incandescent |
Lamp Included | No |
Standards | cETLus |
Lamp Type | A19 |
Lamp Watts | 60 |
Weight | 3.43 |
For Use With | Indoor Lighting |
Material | Steel |
Description
The Tango 60-7467 wall light proves that simple style does not have to be boring. It features burnished brass accents on the backplate, cable cover, and fixture arm, which gives the design some pop. The matte black metal shade is laser-cut on its edge in a subtle wave pattern, adding a soft touch to its look. The wall sconce is ideal for lighting your bathroom, entryway, mudroom, or hallway: The possibilities are endless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux S 9w/41k replacement light bulb lamp 2 Pack (DULUX S 9W/41K OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, B340R120HP (B340R120HP)
- ILB GOLD Replacement, Fp2Uzd3841K Led Fixture (FP2UZD3841K)
- FEIT ELECTRIC 26 W PL 2.1 in. D X 5.2 in. L Fluorescent Bulb Cool White Tubular 4100 K (PLT26E/41)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- SEA GULL One Light Wall/Bath Sconce, White (4138EN3-15)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- Nuvo Sconces