Shop All Pendants
Nuvo
Tango 1-Light Medium Pendant - Matte Black with Burnished Brass
Mfr # 60/7473
Zoro # G603531854
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.375
- Lamp Type A19
- Voltage 120
- Number of Lights 1
- Style Mid-Century Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 18.375 |
Diameter | 12 |
Overall Height | 162.875 |
Details
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Style | Mid-Century Modern |
Shade Material | Steel |
Shade Color Family | Matte Black |
Included | 12-foot cord |
Finish | Matte Black / Burnished Brass |
Lamp Type - Fixtures | A19 |
Lighting Technology | Incandescent |
Includes | 12-foot cord |
Standards | cULus |
Lamp Watts | 60 |
Dimmable | Lamp Dependent |
Watts | 60 |
Material | Steel |
Lamp Included | No |
Weight | 4.67 |
For Use With | Indoor Lighting |
Description
The Tango 60-7473 medium pendant proves that simple style does not have to be boring. It features burnished brass accents on the base, cable collar and canopy, which gives the design some pop. The matte black metal shade is laser-cut in a subtle wave pattern, adding a soft touch to the design. Ideal for lighting a kitchen island, a corridor or hallway, or the dining room: the possibilities are endless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- SUNLITE LED 60W Equivalent 500 Lumens E26 Base Dimmable UL A15 Light Bulb, 3000K, 6PK (80133-SU)
- JANDORF Phen Sockt Snap Med Uclp (60539)
- ILC Replacement for Luminor Environmental Blackcomb Lb5-101 Quartz Sleeve replacement light bulb lamp (BLACKCOMB LB5-101 QUARTZ SLEEVE LUMINOR ENVIRONM)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- NUVO Bridgeview 1 Light Pendant Bronze (60-1707)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- NUVO Altos 3-Light Small Pendant Gray and Matte Black (60/7852)
- Nuvo Pendants