Shop All Outdoor Wall Lights
Nuvo
Supreme 18W LED Medium Wall Lantern - Matte Black
Mfr # 62/1654
Zoro # G303531635
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 5.375
- Height 13
- Watts 18
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1654
- Zoro # G303531635
- UPC # 45923628108
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.375 |
Height | 13 |
Depth | 5.375 |
Details
Voltage | 120 |
Watts | 18 |
Finish | Matte Black |
Lamp Included | Yes |
Lamp Type | Integrated LED |
Lighting Technology | LED |
Standards | cETLus |
Lamp Watts | 18 |
Material | Steel |
For Use With | Outdoor Lighting |
Weight | 3.53 |
Description
The Supreme 62-1654 LED medium outdoor wall lantern suits modern and contemporary styling perfectly. The integrated LED illuminates downward, adding visual interest to the design with the clean lines of the rectangular frame. A versatile matte black finish complements existing fixtures and finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting DF6770-BZ 10.875 x 6.75 x 5.25 in. 120 V 70 watts Polycarbonate Surface Mounted Wall Fixture Light with High Pressure Sodium Lamp; Bronze (DF6770-BZ)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-347 Volts (65/853)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/841/ECO)
- GE LED Bulbs, 75 W, A19 Bulb, Soft White, PK2 (93127324)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish (SF76-662)
- NUVO Add On Motion Sensor White Finish (SF76-500)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4909)
- NUVO 1-Light - 8in. - Carport Flush Mount - With Frosted Acrylic Panels - Black Finish (SF77-863)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- DABMAR LIGHTING Well Light, 342, BZ PBT, Adjustable (LV342-BZ)
- Nuvo Outdoor Wall Lights