Shop All Outdoor Wall Lights
Nuvo
Supreme 18W LED Large Wall Lantern - Matte Black
Mfr # 62/1655
Zoro # G503531626
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Height 17
- Watts 18
- Finish Matte Black
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1655
- Zoro # G503531626
- UPC # 45923628207
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.875 |
Height | 17 |
Depth | 6.75 |
Details
Voltage | 120 |
Watts | 18 |
Finish | Matte Black |
Lamp Type | Integrated LED |
Standards | cETLus |
Lighting Technology | LED |
Lamp Watts | 18 |
Lamp Included | Yes |
For Use With | Outdoor Lighting |
Weight | 4.52 |
Material | Steel |
Description
The Supreme 62-1655 LED large outdoor wall lantern suits modern and contemporary styling perfectly. The integrated LED illuminates downward, adding visual interest to the design with the clean lines of the rectangular frame. A versatile matte black finish complements existing fixtures and finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black No 1,000 lm lm (95313)
- METALUX Allpro Wraps, 4'4L T8 General (APW-GPW432)
- GE LAMPS 4 W, 9 W, 13 W, A19, Medium Screw (E26), PK4 (LED13A19/30/100/827-4PK)
- LEVITON FLUORESCENT LAMPS G24D-2 18W 2-PIN CFL HLDR VERT BTM SCRW (26725-212)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish (SF76-621)
- NUVO 1 Light 8 in. Utility Wall Mount With White Glass Cylinder B (SF77-137)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- NUVO Pagoda Garden Fixture Small Hood 1 light 2 Tier Green Finish (SF77-323)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - White Finish (SF77-531)
- NUVO Pagoda Garden Fixture Small Hood 1-Light 3 Tier Green Finish (SF77-324)
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-622)
- Nuvo Outdoor Wall Lights