Shop All Outdoor Wall Lights
Nuvo
Supreme 10W LED Small Wall Lantern - Matte Black
Mfr # 62/1653
Zoro # G603531625
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 4.875
- Height 11
- Watts 10
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1653
- Zoro # G603531625
- UPC # 45923628085
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.875 |
Height | 11 |
Depth | 4.25 |
Details
Voltage | 120 |
Watts | 10 |
Finish | Matte Black |
Lighting Technology | LED |
Standards | cETLus |
Lamp Included | Yes |
Lamp Watts | 10 |
Lamp Type | Integrated LED |
Weight | 2.36 |
Material | Steel |
For Use With | Outdoor Lighting |
Description
The Supreme 62-1653 LED small outdoor wall lantern suits modern and contemporary styling perfectly. The integrated LED illuminates downward, adding visual interest to the design with the clean lines of the rectangular frame. A versatile matte black finish complements existing fixtures and finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 50K, G23, No Dim, Frosted (S18404)
- PMI Adjustable Stainless Steel Helmet Clip, Pmi, 14818 (14818)
- ILC Replacement for Light Bulb / Lamp Pl13 replacement light bulb lamp (PL13 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Mxr70/c/u/med/o replacement light bulb lamp (MXR70/C/U/MED/O GE GENERAL ELECTRIC G.E)
- NUVO 1-Light - 10in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-625)
- NUVO Cornerstone 1-Light 13 in. Wall Lantern Arm Down with Clear Seed Glass (60-3474)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-893)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4909)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Bronzotic Finish (SF77-138)
- LITHONIA LIGHTING Lithonia TWX2 LED Wall Pack, Adjustable Light Output (ALO), 5000K, 120-277, Dark Bronze Finish (TWX2 LED ALO 50K MVOLT DDBTXD)
- Nuvo Outdoor Wall Lights