Shop All Outdoor Wall Lights
Nuvo
Sullivan 1-Lgt Large Wall Lantern - Matte Black / Clear Seeded Glass
Mfr # 60/7376
Zoro # G903531639
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Height 15.5
- Watts 100
- Finish Matte Black
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7376
- Zoro # G903531639
- UPC # 45923667268
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.25 |
Height | 15.5 |
Depth | 8 |
Details
Voltage | 120 |
Watts | 100 |
Finish | Matte Black |
Lighting Technology | Incandescent |
Lamp Type | A19 |
Lamp Included | No |
Lamp Watts | 100 |
Standards | cETLus |
Material | Aluminum |
Weight | 5.81 |
For Use With | Outdoor Lighting |
Description
The Sullivan 60-7376 outdoor large wall lantern combines clean lines and minimal details in one flexible design. The seeded clear glass provides subtle diffusion of light and is perfect for lighting the way into your home. The matte black finish works well with existing fixtures, bringing a stylish yet versatile appeal to your home's exterior.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10.5W 750LM Dimmable 4-Pack (LR23731-4PK)
- HEATH-ZENITH Motion-Sensing Solar Powered LED White Security Light (HW-9305-WH)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40765)
- BOSTITCH Dual Swing Arm Desk Lamp, Black (VLED1509)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- NUVO 1-Light 10 in. Round Cage Bulk Head Die Cast Bulk Head (60-519)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- NUVO Willis LED Outdoor Small Wall with Antique White Glass (62-651)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-888)
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- Nuvo Outdoor Wall Lights