Shop All Chandeliers
Nuvo
Starlight 8-Light Chandelier, E26 60W, Matte Black, Clear Seeded
Mfr # 60/7686
Zoro # G708455789
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Medium
- Mounting Hanging
- Finish Matte Black/Natural Brass
- Glass Color Clear Seeded
- Standards cULus, Rated for Damp Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7686
- Zoro # G708455789
- UPC # 45923676864
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 22.125" |
Diameter | 38" |
Details
Item | Hanging |
Lamp Type | Medium |
Mounting | Hanging |
Finish | Matte Black/Natural Brass |
Glass Color | Clear Seeded |
Standards | cULus, Rated for Damp Location |
Voltage | 120 V |
Material | Steel |
Watts | 60 W |
Style | Transitional |
Bulb Technology | Incandescent |
Dimmable | Lamp Dependent |
Lamp Included | 8 |
Description
Mid-century charm in a stunning silhouette graces the Starlight 60-7686 eight-light chandelier. The design is offered in matte black with a pop of brass, adding interest. The antique-inspired seeded clear glass continues the timeless style throughout the fixture. Minimal details are enhanced by the dual finishes, providing a chic yet warm array of lights for your home. Illuminate a vaulted ceiling in a great room, inviting your family and guests to join you, welcoming them with ambiance and style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY28L8CST-UN3-DIM)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 12 hr., 6 In. L, PK10 (9-08005B)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- SHAT-R-SHIELD Fluorescent, 28W, T5, 4100K, PK40 (73541S)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- EUROFASE Verdura Modern Integrated LED Indoor Chandelier, 1-Light, Round, Dimmable, Black/Brown (43898-015)
- ELK LIGHTING Crystal Branches 5-Light Chandelier in Burnt Bronze (11775/5)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- Nuvo Chandeliers