Shop All Semi-Flushmount Lights
Nuvo
Starlight 3-Light Semi Flush Mount, E26 60W, Matte Black, Clear Seeded
Mfr # 60/7684
Zoro # G008455809
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black/Natural Brass
- Glass Color Clear Seeded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7684
- Zoro # G008455809
- UPC # 45923676840
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Semi Flush |
Finish | Matte Black/Natural Brass |
Glass Color | Clear Seeded |
Description
Mid-century charm in a stunning silhouette graces the Starlight 60-7684 three-light semi-flush mount. The design is offered in matte black with a pop of brass, adding interest. The antique-inspired seeded clear glass continues the timeless style throughout the fixture. Minimal details are enhanced by the dual finishes, providing a chic yet warm array of lights for your home. Illuminate a hallway, mudroom, or entryway inviting your family and guests inside, welcoming them with ambiance and style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Replacement Bulb for 902-109 and 902-110 (BULB-T5)
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Eiko 031293026958 (31293026958)
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 4000K, 10-Pack (HL-G24-12W-40K)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62 (60/7322)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- NUVO Fixture Led Flush 11In White (62/746)
- VAXCEL Alto 3 Light Directional Light (C0219)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- Nuvo Semi-Flushmount Lights