Shop All Pendants
Nuvo
Starlight 1-Light Mini Pendant, E26 60W, Matte Black: Clear Seeded
Mfr # 60/7682
Zoro # G308455820
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Clear Seeded
- Mounting Hanging
- Voltage 120 V
- Light Type Medium
- Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6.25" |
Diameter | 10.25" |
Details
Housing Finish | Clear Seeded |
Mounting | Hanging |
Voltage | 120 V |
Light Type | Medium |
Style | Transitional |
Shade Type | Shade Material |
Item | Mini-Pendant |
Finish | Matte Black/Natural Brass |
Material | Steel |
Dimmable | Lamp Dependent |
Standards | cULus, Rated for Damp Location |
Lamp Watts | 60 W |
Lamp Included | 1 |
Bulb Technology | Incandescent |
Description
Mid-century charm in a stunning silhouette graces the Starlight 60-7682 one-light mini pendant. The design is offered in matte black with a pop of brass, adding interest. The antique-inspired seeded clear glass continues the timeless style throughout the fixture. Minimal details are enhanced by the dual finishes, providing a chic yet warm array of light for your home. Install a trio of pendants over the island for additional task lighting, inviting your family and guests to join you in the kitchen, and welcoming them with ambiance and style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Frost Glass Lens, Self-Flange, 5150 (5150TBZ)
- MOEN Greenfield Two Globe Bath Light in Brushed Nickel (YB1762BN)
- ILC Replacement for Karl Suss MA6 replacement light bulb lamp (MA6 KARL SUSS)
- EKENA MILLWORK Waltz Ceiling Medallion, 21 1/4"W x 17 3/8"H x 3 1/2"ID x 1"P (CM21WA2-03500)
- NUVO Fixture, Trestle, 4 Light, Housing Finish: Old Wood (60-6424)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- Z-LITE Aideen 12 Light Pendant, Bronze Gold & Matte Opal (6000-12-BZGD)
- Nuvo Pendants