Shop All Vanity Lights
Nuvo
Solano Small Vanity LED Black and Brushed Brass White Acrylic Lens
Mfr # 62/1537
Zoro # G809578981
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Style Contemporary
- Color Temp. 3000K
- Standards cETLus Listed
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1537
- Zoro # G809578981
- UPC # 45923615375
- Country of Origin China
- Category Vanity Lights
Dimensions
Width | 12 in |
Depth | 4.25 in |
Details
Voltage | 120V |
Style | Contemporary |
Color Temp. | 3000K |
Standards | cETLus Listed |
Finish | Matte Black |
Lamp Included | Integrated |
Dimmable | Yes |
Lamp Watts | 13W |
Material | Steel, Acrylic |
Lamp Base | Integrated |
Lamp Shape | Integrated LED |
CRI | 90 |
Installation | Up or Down |
Lens Finish | White |
Lamp Count | 1 |
Light Direction | Down |
Location Rating | Damp |
Lumens | 1040 |
Description
The design of the Solano 62-1537 integrated LED small bathroom vanity-light is sleek and minimalist, with a simple yet elegant shape. The stylish fixture is finished in black with brushed brass accents accentuate the clean lines and broad backplate. A white acrylic lens houses the diodes to softly diffuse the-light for a warm and comfortable glow. Update a powder room or master bathroom with the Solano vanity-light, stunning-lighting for today's home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 40K (S8892)
- ECLIPSE ENTERPRISES Eclipse MA-1209LA - LED Table Clamp Magnifier Lamp 110V (MA-1209LA)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357NA-2PK)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- NUVO Mercer LED Wall Sconce Brushed Nickel, Height: 4" (62-319)
- NUVO 6 Light 36 in. Vanity Racetrack Style Bronze, Height: 4-3/4" (60-1286)
- NUVO 1 Light 5 in. Vanity White Crystal Bottom Shade & Conv Outle (SF77-121B)
- NUVO 5 Light 30 in. Vanity Strip Polished Chrome (SF77-196)
- DWELED Elementum 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-72)
- Nuvo Vanity Lights