Shop All Vanity Lights
Nuvo
Solano Large Vanity LED Black and Brushed Brass White Acrylic Lens
Mfr # 62/1539
Zoro # G209578956
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Style Contemporary
- Color Temp. 3000K
- Lamp Included Integrated
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 62/1539
- Zoro # G209578956
- UPC # 45923615399
- Country of Origin China
- Category Vanity Lights
Dimensions
Width | 36 in |
Depth | 4.25 in |
Details
Voltage | 120V |
Style | Contemporary |
Color Temp. | 3000K |
Lamp Included | Integrated |
Dimmable | Yes |
Finish | Matte Black |
Standards | cETLus Listed |
Lamp Watts | 39W |
Material | Steel, Acrylic |
Lens Finish | White |
Location Rating | Damp |
CRI | 90 |
Lamp Shape | Integrated LED |
Light Direction | Down |
Lamp Count | 1 |
Lamp Base | Integrated |
Lumens | 3120 |
Installation | Up or Down |
Description
The design of the Solano 62-1538 integrated LED large bathroom vanity-light is sleek and minimalist, with a simple yet elegant shape. The stylish fixture is finished in black with brushed brass accents accentuate the clean lines and broad backplate. A white acrylic lens houses the diodes to softly diffuse the-light for a warm and comfortable glow. Update a powder room or master bathroom with the Solano vanity-light, stunning-lighting for today's home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (860997)
- TCP Elite LED, 9W BR30, DIM, 2400K, Flood (LED9BR30D24K)
- LUMARK Nffld Night Falcon (WG/NFFLD)
- ILC Replacement For PHILIPS 65BR30FL55 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-4BEZ-1)
- NUVO Empire 1 Light 7 in. Vanity Alabaster Glass Bell Chrome (60-336)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1591)
- NUVO 5 Light 30 in. Vanity Strip Polished Chrome (SF77-196)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, Antique Brass (LHV-1004-AB)
- Nuvo Vanity Lights