Shop All Vanity Lights
Nuvo
Soho 2-Light Semi-Flush Fixture with Satin White Glass
Mfr # 60-4593
Zoro # G3388423
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Soho
- Height 10.13 in
- Finish Satin White
- Housing Finish Polished Chrome / Satin White
- Mounting Semi Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-4593
- Zoro # G3388423
- UPC # 45923645938
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10.13 in |
Diameter | 13 in |
Details
Fixture Series | Soho |
Finish | Satin White |
Housing Finish | Polished Chrome / Satin White |
Mounting | Semi Flush |
Voltage | 120V |
Number of Lights | 2 |
Collection Name | Soho |
Housing Material | Glass / Metal |
Lamp Watts | 60W |
Standards | UL, Damp Location Listed |
Lamp Included | No |
Dimmable | Lamp Dependent |
Bulb Technology | Incandescent |
Lamp Base | Medium |
Includes | Mounting Hardware |
Application | Indoor |
Lamp Shape | A19 |
Description
The Soho 60-4593 is a contemporary design that offers understated elegance. Finished in Polished Chrome with Satin White glassware and accented with thin airplane cable white, Soho delivers just the right message without overpowering its environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black No 390 lm (5010)
- ILC Replacement for Aquafine 3084 LM replacement light bulb lamp (3084 LM AQUAFINE)
- KOEHLER BRIGHTSTAR Industrial Headlamp, LED, Hi-Vis Green, Lumens: 185/65 (200501)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, White (P7112-30)
- NUVO Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades (60-329)
- NUVO Mercer LED Wall Sconce Brushed Nickel, Height: 4" (62-319)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- NUVO 6 Light 36 in. Vanity Racetrack Style Bronze, Height: 4-3/4" (60-1286)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- PROGRESS LIGHTING Westport One-Light Post Lantern, Color: Black (P5458-31)
- Nuvo Vanity Lights