Shop All Vanity Lights
Nuvo
Sloan 3-Light Vanity - Matte Black Finish with Polished Nickel Shade
Mfr # 60/6773
Zoro # G0485643
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.38 in
- Length 6.63 in
- Width 21.63 in
- Housing Finish Matte Black / Polished Nickel
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/6773
- Zoro # G0485643
- UPC # 045923667732
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10.38 in |
Length | 6.63 in |
Width | 21.63 in |
Details
Item | Fixture, Vanity, Incandescent, 100W, 120 |
Housing Finish | Matte Black / Polished Nickel |
Voltage | 120V |
Number of Lights | 3 |
Collection Name | Sloan |
Housing Material | Steel |
Lamp Watts | 100W |
Bulb Technology | Incandescent |
Lamp Included | No |
Standards | cULus, Damp Location Listed |
Dimmable | Lamp Dependent |
Includes | Mounting Hardware |
Application | Indoor |
Lamp Shape | A19 |
Lamp Base | Medium |
Description
Satco's 60-6773 Sloan 3 light wall sconce and vanity is elegant in its simplicity. Polished nickel shade and contrasting matte black back plate, with opaque shade interior casts a warm glow when illuminated. Sleek and contemporary, the Sloan 3 light vanity adds style to any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ROVER Mounting Light, M12 XC4.0 Batt (2364-20, 48-11-2440)
- ILC Replacement for GE General Electric G.E Mvr250/hor/pa replacement light bulb lamp (MVR250/HOR/PA GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC BULB FLR T9 CIR8"" DL 22W (FC8T9/D)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- NUVO Empire 1 Light 7 in. Vanity Alabaster Glass Bell Chrome (60-336)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- NUVO Mercer LED Wall Sconce Brushed Nickel, Height: 4" (62-319)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- NUVO Laguna 1 Light Vanity White Glass Forest Bronze (60-5921)
- ZENITH METAL Cabinet Med Top Light (701L)
- Nuvo Vanity Lights