Shop All Vanity Lights
Nuvo
Slick LED 13 in. Vanity Fixture Polished Nickel Finish Polis
Mfr # 62-1101
Zoro # G3398427
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-1/2"
- Housing Finish Polished Nickel
- Lamp Type Led
- Mounting Wall
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62-1101
- Zoro # G3398427
- UPC # 45923411014
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4-1/2" |
Width | 13.00" |
Details
Housing Finish | Polished Nickel |
Lamp Type | Led |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 13W LED |
Style | Contemporary |
Fixture Series | Slick |
Collection | Slick |
Description
Wall Fixture,1L,LED Vanity,Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8530)
- ILC Replacement for Philips 53par30s/evp/sp10 replacement light bulb lamp (53PAR30S/EVP/SP10 PHILIPS)
- SIGNIFY High Pressure Sodium 12Pk (C100S54/ALTO)
- ADVANCE Electronic Metal Halide Ballast (IMH150HBLS)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- NUVO 6 Light 36 in. Vanity Racetrack Style Bronze, Height: 4-3/4" (60-1286)
- NUVO 1 Light 7 in. Vanity Diamond in. U in. Channel Glass White (SF76-273)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- NUVO Mercer LED Wall Sconce Brushed Nickel, Height: 4" (62-319)
- Z-LITE Ethos 4 Light Vanity, Chrome & Chisel (1923-4V-CH-LED)
- Nuvo Vanity Lights