Shop All Emergency Lights
Nuvo
Remote Emergency Light - Low-Voltage Backup - Single Head
Mfr # 67/134
Zoro # G411242263
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling/Wall
- Housing Material Thermoplastic
- Battery Chemistry Nickel-Cadmium
- Width 6 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 67/134
- Zoro # G411242263
- UPC # 45923675836
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 6 in |
Height | 4.25 in |
Depth | 3.5 in |
Details
Item | Emergency Light |
Mounting | Ceiling/Wall |
Housing Material | Thermoplastic |
Battery Chemistry | Nickel-Cadmium |
Color Temp. | 6000K |
Watts | 0.75 |
Weight | 0.44 lb |
Includes | Battery |
Lumens | 60 |
Voltage | 3.6 V |
Operating Temp. Range | 0C (+32F) to +50C (+122F) |
Dimmable / Non-Dimmable | Non-Dimmable |
Standards | FCC ; RoHS ; cULus; Damp Location Rating |
Housing Finish | White |
Application | Emergency Lighting |
Surge Protection | Built-in surge protection - 3KV |
Amps | 0.208A |
Incandescent Equivalent | 6W |
Description
SATCO NUVO's LED Emergency Light with Battery Backup 67-134 is your ultimate solution for reliable emergency lighting. This high-performance fixture boasts a single head, remote capability, and offers ceiling or wall mounting options, making it perfect for a range of applications. Constructed from a 5VA flame-retardant ABS housing, this light is built to withstand emergency situations. With a 90-minute battery backup run time, you can trust this fixture to provide reliable illumination when you need it most. Plus, the battery push-to-test button and AC supply indicator ensure easy maintenance and peace of mind. Don't settle for subpar emergency lightingupgrade to SATCO NUVO LED Emergency Lights for your emergency lighting needs.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H6024 (H6024)
- SATCO Bulb, LED, 15.5W, A19, Medium, 40K, Dim, 4PK (S11424)
- GE LAMPS LED Tube, 3900 lm, 5000K, Linear Bulb, 25.5 (LED26ET5/G/4/850)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- NUVO Emergency Light - 90min Backup - Dual Head - 120/277V (67/130)
- NUVO Remote Emergency Light - Low-Voltage Backup - Dual Head (67/135)
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head - Wet Location (67/136)
- NUVO Emergency Light - 90min Backup - Tri-Head - 120/277V (67/133)
- NUVO Emergency Light - 90min Backup - Remote -120/277V (67/131)
- LUMAPRO Emergency Light, 8-7/8in. H, 5.4W, Incand (40CP79)
- Nuvo Emergency Lights