Shop All Exit Signs with Lights
Nuvo
Red Combo Exit Sign/Light - 90min Backup - Steel/NYC - 120/277V
Mfr # 67/123
Zoro # G011233395
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.56 in
- Height 14.88 in
- Sign Material Steel
- Sign Mounting Style Wall Side
- Battery Chemistry Nickel-Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 67/123
- Zoro # G011233395
- UPC # 45923675775
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 14.56 in |
Height | 14.88 in |
Depth | 2.31 in |
Details
Item | Exit Sign with Emergency Lights |
Sign Material | Steel |
Sign Mounting Style | Wall Side |
Battery Chemistry | Nickel-Cadmium |
Operating Temp. Range | +10C (+50F) to +40C (+104F) |
Standards | RoHS ; ULus - Certified; Damp Location Rating |
Housing Finish | White |
Voltage | 120/277 V |
Lamp Watts | 3 |
Includes | Battery |
Description
Keep your building safe and secure with SATCO NUVO's NYC Approved LED Exit and Emergency Light Combo 67-123. This top-of-the-line exit sign includes integrated emergency lights, providing ample lighting during power outages or other emergencies. With configurable knockout chevron directional arrows and NYC-approved red lettering, it effectively guides occupants to safety. Its versatile mounting options wall, ceiling, and side and 20-gauge steel construction make it durable and suitable for a variety of locations. This LED exit sign features a battery backup with a 90-minute run time, a battery push-to-test button, and an AC supply indicator for easy maintenance and monitoring. It's also rated for damp locations and meets NYC, OSHA, and NFPA requirements, keeping your building up to code.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51M)
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, S (S75522)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (RC700SP-ER)
- NUVO Red Combo Exit Sign/Light - 90min Backup - Remote - 120/277V (67/122)
- NUVO Red Combo Exit Sign/Light - 90min Backup - Dual Head - 120/277V (67/121)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 3W (53RH94)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG2MCR-120277V (OL2HTLG2MCR-120277V)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- LITHONIA LIGHTING ACUITY BRANDS Exit Sign, NiCad Battery Backup, 1 Panel (LE S 1 G EL N SD)
- HALO AREA LED D2D GRY 10000L (ALS10A40GY)
- Nuvo Exit Signs with Lights