Shop All Exit Signs with Lights
Nuvo
Red Combo Exit Sign/Light - 90min Backup - Remote - 120/277V
Mfr # 67/122
Zoro # G811233380
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 in
- Height 7.25 in
- Sign Material Thermoplastic
- Sign Mounting Style Ceiling/Wall
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 67/122
- Zoro # G811233380
- UPC # 45923675768
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 19 in |
Height | 7.25 in |
Depth | 4 in |
Details
Item | Exit Sign with Emergency Lights |
Sign Material | Thermoplastic |
Sign Mounting Style | Ceiling/Wall |
Housing Finish | White |
Voltage | 120/277 V |
Includes | Battery |
Lamp Watts | 3.5 |
Operating Temp. Range | +10C (+50F) to +40C (+104F) |
Standards | FCC ; RoHS ; cULus - Certified; Damp Location Rating |
Battery Chemistry | Nickel-Cadmium |
Description
Keep your building safe and secure with the SATCO NUVO LED Exit and Emergency Light Combo 67-122. With single or double face options in red lettering, knockout chevron directional arrows, and integrated emergency lights, this combo is customizable to fit your needs. Two adjustable light heads provide ample lighting for any emergency, and the ceiling or wall mounting options make installation easy. This fixture is remote-compatible as well. The SVA flame-retardant ABS housing ensures durability, while a 90-minute battery backup run time promotes reliable emergency lighting. Meeting UL and OSHA requirements, you can trust the SATCO NUVO LED Exit and Emergency Light Combo to keep your building up to code.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (KKC1PU-05-XL)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS50)
- DYMO LabelWriter Multipurpose Labels, 1 in. x 1 in., White, 750 Labels/Roll (30332)
- FEDERAL SIGNAL Vibrating Mechanism, 24VDC, 0.4 AC, Gray (600-024-1)
- NUVO Red Combo Exit Sign/Light - 90min Backup - Steel/NYC - 120/277V (67/123)
- NUVO Red Combo Exit Sign/Light - 90min Backup - Dual Head - 120/277V (67/121)
- NUVO Red Combo Exit Sign/Light - 90min Backup - Tri-Head - 120/277V (67/124)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo (LHQM LED R M6)
- COMPASS LED Emergency Light, Square Heads (CU2SQB)
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- LITHONIA LIGHTING Ext Sign, Alum, Black, 11 3/8in, 2W (LE S 1 R EL N)
- Nuvo Exit Signs with Lights