Shop All Post Lighting
Nuvo
Raiden Outdoor Small Wall Lantern 1 Light Matte Black
Mfr # 60/5760
Zoro # G606998166
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Housing Material Die-Cast Aluminum / Glass
- Series Raiden
- Indoor/Outdoor Usage Outdoor
- Width 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/5760
- Zoro # G606998166
- UPC # 45923601149
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 7.5 |
Height (In.) | 13.88 |
Length (In.) | 7.5 |
Details
Item | Wall |
Finish | Matte Black |
Housing Material | Die-Cast Aluminum / Glass |
Series | Raiden |
Indoor/Outdoor Usage | Outdoor |
Voltage | 120 |
Bulb Primary Application | Lighting |
Color | Black |
Mounting | Wall |
Description
The Raiden 605760 Outdoor Wall Light features a traditional design yet is suited to todays contemporary lighting styles The clear seeded glass delivers an aged patina softly illuminated by the bulb The matte black finish showcases the fixtures structure and will pair easily with existing pieces The ideal wall light to add curb appeal and style to your homes exterior landscape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX9)
- ARTEMIS UV Lamp LYL-ZXC-U, 3 Prong, 28.7 in., White (STA-02)
- EXO General Purpose Floodlight, 4000KLED (RFL2-25-4K)
- HALO Double Gimbal, Par30, 6215 (6215WH)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- NUVO Mounting Post - 2 in. Diameter - Green Finish (SF76-638)
- NUVO Cove Neck Outdoor Small Post Lantern 1 Light White Finish (60/5954)
- NUVO Mounting Post - 2 in. Diameter - Dark Bronze Finish (SF76-640)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Nuvo Post Lighting