Shop All Post Lighting
Nuvo
Raiden Outdoor Post Lantern 1 Light Matte Black Finish
Mfr # 60/5758
Zoro # G206998160
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Voltage 120
- Dia. (In.) 7.5
- Bulb Primary Application Lighting
- Housing Material Die-Cast Aluminum / Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/5758
- Zoro # G206998160
- UPC # 45923601262
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 7.5 |
Height (In.) | 17.88 |
Details
Item | Post |
Finish | Matte Black |
Voltage | 120 |
Bulb Primary Application | Lighting |
Housing Material | Die-Cast Aluminum / Glass |
Series | Raiden |
Indoor/Outdoor Usage | Outdoor |
Color | Black |
Mounting | Post |
Description
The Raiden 605758 Outdoor Post Light features a traditional design yet is suited to todays contemporary lighting styles The clear seeded glass delivers an aged patina softly illuminated by the bulb The matte black finish showcases the fixtures structure and will pair easily with existing pieces The ideal post light to add curb appeal and style to your homes exterior landscape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania M250/super5-kit (M250/SUPER5-KIT SYLVANIA)
- HALO H245Icat (H245ICAT)
- REGISTRY Stainless Flashlight, (EX-102N)
- ILC Replacement for Charm Cuv6 replacement light bulb lamp (CUV6 CHARM)
- NUVO Mounting Post - 2 in. Diameter - Green Finish (SF76-638)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- NUVO Jamesport Outdoor Post Lantern 3 Lights Matte Black Finish (60/5932)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- NUVO Stillwell Outdoor Small Wall Lantern 1 Light Matte Black Finish (60/5959)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Nuvo Post Lighting