Shop All Post Lighting
Nuvo
Raiden Outdoor Hanging Lantern 1 Light Matte Black
Mfr # 60/5759
Zoro # G906998163
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Voltage 120
- Color Black
- Mounting Hanging
- Series Raiden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60/5759
- Zoro # G906998163
- UPC # 45923601132
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 7.5 |
Height (In.) | 14.5 |
Details
Item | Hanging |
Finish | Matte Black |
Voltage | 120 |
Color | Black |
Mounting | Hanging |
Series | Raiden |
Bulb Primary Application | Lighting |
Housing Material | Die-Cast Aluminum / Glass |
Indoor/Outdoor Usage | Outdoor |
Description
The Raiden 605759 Outdoor Hanging Light features a traditional design yet is suited to todays contemporary lighting styles The clear seeded glass delivers an aged patina softly illuminated by the bulb The matte black finish showcases the fixtures structure and will pair easily with existing pieces The ideal hanging light to add curb appeal and style to your homes exterior landscape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ELECTRIX 1770 (1770 ELECTRIX)
- ELCO LIGHTING 4 New Construction Housing for 50W GU10 Base" (EL49A)
- ENERGETIC LIGHTING LED 14-inch Double Ring Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp, 6PK (FMB01R17E93050-TF-BN)
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61306)
- NUVO 75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze (65/892)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- NUVO Cove Neck Outdoor Small Post Lantern 1 Light White Finish (60/5954)
- STAR BRITE 4 X 4 PVC CLASSY SOLAR POST CAP - Tan (ST623467)
- Nuvo Post Lighting