Shop All Pendants
Nuvo
Pulse LED Mini Pendant Clear Crackle Glass Brushed Nickel Fi
Mfr # 62-952
Zoro # G3402268
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 3"
- Housing Finish Brushed Nickel
- Lamp Type Led
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10" |
Width | 3" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Led |
Voltage | 120v |
Number of Lights | 1 |
Light Type | Circular LED |
Fixture Series | Pulse |
Collection | Pulse |
Description
Mini Pendant Fixture,1L,Br Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 50w/835/4p/rs replacement light bulb lamp (PL-L 50W/835/4P/RS PHILIPS)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- ILC Replacement for Visual Effects 801 18-inch Blacklight Fixture replacement light bulb lamp (801 18-INCH BLACKLIGHT FIXTURE VISUAL EFFECTS)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included (60-5509)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included, Lamp Type: incandescent (60-5409)
- VAXCEL Milano 5-in. Mini Pendant Caribbean Swirl Glass, satin nickel finish (P0278)
- Nuvo Pendants