Shop All Sconces
Nuvo
Perkins 1-Light Wall Sconce - Matte Black with Burnished Brass
Mfr # 60/7458
Zoro # G303531932
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.125
- Width 7
- Dimmable Lamp Dependent
- Finish Matte Black / Burnished Brass
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.125 |
Width | 7 |
Depth | 7.875 |
Details
Dimmable | Lamp Dependent |
Finish | Matte Black / Burnished Brass |
Lamp Included | No |
Lighting Technology | Incandescent |
Lamp Type | A19 |
Lamp Type - Fixtures | A19 |
Standards | cULus |
Lamp Watts | 60 |
Voltage | 120 |
Weight | 2.71 |
Material | Steel |
For Use With | Indoor Lighting |
Description
The simplistic design of the Perkins 60-7458 wall sconce is understated, yet elegant. The decorative burnished brass band on the shallow-dome metal shade cinches at the top, creating the illusion of a swirling skirt. The white interior of the shade provides maximum light reflection and harmonizes with a matte black finish on the exterior. Perfect for updating outdated lighting in the bathroom or adding illumination to an entryway. Whatever your options, use Perkins to bring your home's decor to light.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/927CA/FIL/6)
- ILC Replacement For EIKO, LED5W2PG23835DMG7B (LED5W2P/G23/835DM-G7B)
- ILC Replacement for Venture Lighting 67868 replacement light bulb lamp, 2PK (67868 VENTURE LIGHTING)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- FORTE One Light Antique Bronze Umber Linen Glass Wall Light (2404-01-32)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- Nuvo Sconces