Shop All Pendants
Nuvo
Perkins 1-Light Large Pendant Matte Black with Burnished Brass
Mfr # 60/7462
Zoro # G603531892
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5
- Lamp Type A19
- Voltage 120
- Number of Lights 1
- Style Retro Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.5 |
Diameter | 24 |
Overall Height | 44 |
Details
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Style | Retro Modern |
Shade Material | Steel |
Shade Color Family | Matte Black |
Included | (2) 6-inch Rods - (2) 12-inch Rods - (1) 12 foot Wire |
Finish | Matte Black / Burnished Brass |
Lamp Included | No |
Watts | 100 |
Lamp Watts | 100 |
Material | Steel |
Includes | (2) 6-inch Rods - (2) 12-inch Rods - (1) 12 foot Wire |
Lamp Type - Fixtures | A19 |
Standards | cULus |
Lighting Technology | Incandescent |
Dimmable | Lamp Dependent |
Weight | 9.62 |
For Use With | Indoor Lighting |
Description
The simplistic design of the Perkins 60-7462 large pendant is understated, yet refined. No longer just for the kitchen, this beautiful pendant will give any room in your home a facelift. The decorative burnished brass band on the shallow-dome metal shade cinches at the top, creating the illusion of a swirling skirt. The white interior of the shade provides maximum light reflection and is complemented with a matte black finish on the exterior.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-2030K9)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP721)
- LEVITON 14W/15W/20W 2-Pin T8 FS-2 Fluorescent Starter (002-13886-000)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- NUVO Bridgeview 1 Light Pendant Bronze (60-1707)
- NUVO Melrose 12-Watt 16 in. LED Pendant Matte Black Finish (62/826)
- MAXIM Vesper 1-Light 11.75" Wide Satin Brass / Black Pendant Light (26034SWSBRBK)
- Nuvo Pendants