Shop All Vanity Lights
Nuvo
Patton 3 Light Pendant Frosted Glass Brushed Nickel
Mfr # 60-5038
Zoro # G3389869
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21"
- Width 16"
- Housing Finish Brushed Nickel
- Lamp Type incandescent
- Mounting Canopy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-5038
- Zoro # G3389869
- UPC # 45923650383
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 21" |
Width | 16" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Canopy |
Number of Lights | 3 |
Light Type | A19 Bulb, 60W Max. |
Style | Transitional |
Fixture Series | Patton |
Collection | Patton |
Description
Pendant Fixture,3L,Frost Glass,Br Nkl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 600 Lumen Rechargeable Multi-Use Li-ion Work Light (25997)
- SATCO 3W/9W/12W A19 LED Light Bulb - Medium Base - Frost Finish (S8570)
- SIGNIFY Linear LED Bulb, 14.5 W, 4 ft L, White (14.5T8/MAS/48-840/MF21/P/DIM 25/1)
- CURRENT GE2PK 40W Day Fluo Bulb (66654)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- NUVO Glacier 2-Light Vanity, E26 60W, Matte Black, Ice (60/7812)
- NUVO 5 Light 30 in. Vanity Strip Polished Chrome (SF77-196)
- NUVO Mercer LED Wall Sconce Brushed Nickel, Height: 4" (62-319)
- Z-LITE Lexington 2 Light Vanity, Brushed Nickel & White Swirl (311-2V-BN)
- Nuvo Vanity Lights