Shop All Vanity Lights
Nuvo
Patton 2 Light Vanity Fixture Frosted Glass Brushed Nickel
Mfr # 60-5032
Zoro # G3390523
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 15"
- Housing Finish Brushed Nickel
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-5032
- Zoro # G3390523
- UPC # 45923350320
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10" |
Width | 15" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 2 |
Style | Transitional |
Fixture Series | Patton |
Collection | Patton |
Description
Wall Fixture,2L,Vanity,Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari S-05808 replacement light bulb lamp (S-05808 HIKARI)
- ILB GOLD Bulb, Incandescent S, Replacement For Omega, B4, B6, B22 (B4, B6, B22)
- ILC Replacement For HANSTAR YH22RR29 (WW-26HB-9)
- METALUX Fpanel Surface Mount Kit Accessory, 2X4 (FPSURF24)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO Canal Large Vanity LED Brushed Nickel White Acrylic Lens (62/1543)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- NUVO Empire 3 Light 21 in. Vanity Alabaster Glass Bell Shades Chr (60-338)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- Nuvo Vanity Lights