Shop All Vanity Lights
Nuvo
Parker 2 Light Vanity Fixture Sandstone Etched Glass Polishe
Mfr # 60-4002
Zoro # G3387443
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9-1/2"
- Housing Finish Polished Chrome
- Lamp Type incandescent
- Mounting Wall
- Light Type A19 Bulb Medium Base 100W Max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-4002
- Zoro # G3387443
- UPC # 45923640025
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9-1/2" |
Width | 11-1/4" |
Details
Housing Finish | Polished Chrome |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 2 |
Light Type | A19 Bulb Medium Base 100W Max. |
Style | Contemporary |
Fixture Series | Parker |
Collection | Parker |
Description
Wall Fixture,2L,Vanity,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- ELCO LIGHTING 4 Eyeball Trim" (EL998B)
- ILC Replacement for Light Bulb / Lamp Ms250/ed28/ps/u/4k replacement light bulb lamp (MS250/ED28/PS/U/4K LIGHT BULB / LAMP)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (85-1PK)
- NUVO Empire 3 Light 21 in. Vanity Alabaster Glass Bell Shades Chr (60-338)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- NUVO Canal Large Vanity LED Brushed Nickel White Acrylic Lens (62/1543)
- Z-LITE Kinsley 2 Light Vanity, Matte Black And Clear Seeded (340-2V-MB)
- Nuvo Vanity Lights