Shop All Post Lighting
Nuvo
Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish
Mfr # SF76-637
Zoro # G3404429
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 120V
- Watts 100W
- Bulb Technology Incandescent
- Dimmable Lamp Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # SF76-637
- Zoro # G3404429
- UPC # 45923766374
- Country of Origin China
- Category Post Lighting
Details
Standards | cULus |
Voltage | 120V |
Watts | 100W |
Bulb Technology | Incandescent |
Dimmable | Lamp Dependent |
Description
Outdoor Post Fixture,1L,Pagoda Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 30-Pack (LR34235-30PK)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 6-Pack (LR21473-6PK)
- LEVITON LAMP SOCKETS SIGN RECEPT PKD (9885)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/827 ECO)
- NUVO 75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze (65/892)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- NUVO Mounting Post - 2 in. Diameter - Green Finish (SF76-638)
- NUVO Jamesport Outdoor Post Lantern 3 Lights Matte Black Finish (60/5932)
- SONOMA Sonoma F-2750-BLK Medium Post Mount Light-Black (F-2750-BLK)
- Nuvo Post Lighting